Poison Ivy Cleanser, Cream, Wipes, PK4
Mfr # 91083
Zoro # G1617540
product price:Â $6.79
/pk 4, $1.70/eaKey Features
Application - First Aid and Wound Care
Poison Oak and Ivy
Formula
Water, Mineral Spirits, Prolatum Oil, Ceteth-20
Size
0.25 oz
Form - First Aid and Wound Care
Cream, Wipes
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
91083
Zoro #
G1617540
UPC #
-
Country of Origin
United States
Dimensions
Size
0.25 oz
Size - First Aid and Wound Care
0.25 oz
Details
Item
Post-Contact Cleanser
Application - First Aid and Wound Care
Poison Oak and Ivy
Formula
Water, Mineral Spirits, Prolatum Oil, Ceteth-20
Form - First Aid and Wound Care
Cream, Wipes
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Count - First Aid and Wound Care
4
Standards
OSHA Compliant
Unitized
Unitized
Includes
(4) IvtX Poison and Ivy Packets
Item - First Aid and Wound Care
Poison Ivy Cleanser
Product Type
Post-Contact Cleanser
Unit Package Type
Packet
Number of Units Included
4
Purpose
Post-Contact Cleanser
Exterior Package Type
Box
Format
Cream, Wipes
Active Ingredient
Ceteth-20, Mineral Spirits, Prolatum Oil, Water
Description
Post-Contact Cleanser, Active Ingredient Ceteth-20, Mineral Spirits, Prolatum Oil, Water, Format Cream, Wipes, Size 0.25 oz, Unit Package Type Packet, Formula Features Not Applicable, Unitized Unitized, Compatible Manufacturer Part Number Not Applicable, Purpose Post-Contact Cleanser, Exterior Package Type Box, Compatible Grainger Part Number Not Applicable, Number of Units Included 4, Product Type Post-Contact Cleanser, Standards OSHA Compliant, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.