Poison Ivy Cleanser, Lotion, Bottle
Mfr # 84672
Zoro # G6883359
product price: $7.59
/eaKey Features
Application - First Aid and Wound Care
Poison Oak and Ivy
Formula
Size
12 oz
Form - First Aid and Wound Care
Lotion
Package Type - First Aid and Wound Care
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84672
Zoro #
G6883359
UPC #
347682846725
Country of Origin
United States
Dimensions
Size
12 oz
Size - First Aid and Wound Care
12 oz
Details
Item
Post-Contact Cleanser
Application - First Aid and Wound Care
Poison Oak and Ivy
Formula
Form - First Aid and Wound Care
Lotion
Package Type - First Aid and Wound Care
Bottle
Count - First Aid and Wound Care
1
Item - First Aid and Wound Care
Poison Ivy Cleanser
Unitized
Bulk
Standards
NCE Certification, OSHA Compliant
Unit Package Type
Bottle
Active Ingredient
Product Type
Post-Contact Cleanser
Exterior Package Type
Bottle
Format
Lotion
Number of Units Included
1
Purpose
Poison Ivy, Poison Oak, Poison Sumac
Description
Post-Contact Cleanser, Active Ingredient Aloe Barbadensis Leaf Juice, Calendula Officinalis, Camellia Sinensis Leaf Extract, Carbomer, Ceteth-20, Chamomillarecutita Matricaria, Ethylparanben, Fragrance, Methyl Paraben, Mineral Spirits, Phenoxyethanol, Prolatum Oil, Quercus Alba Extract, Soribitan Oleate, Tetrasodium, Tocopheryl Acetate, Triethanolamine, Vitamin A, Vitamin E Acetate, Water, Format Lotion, Size 12 oz, Unit Package Type Bottle, Formula Features Not Applicable, Unitized Bulk
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.