Zoro Homepage

Pole, Lamp Changer, 5 Ft

  • Mfr # 3V698

  • Zoro # G2031863


product price: $20.75
/ea

Key Features

Length
60 in
Button
Spring Loaded, Quickly and Securely Joins Poles to Achieve Desired Length
Insulation
Wood
Features
Quickly and Securely Joins Poles to Achieve Desired Length, Spring Loaded Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3V698
Zoro #
G2031863
UPC #
190735482803
Country of Origin
China

Dimensions

Length
60 in

Details

Item
Lamp Changer Pole
Button
Spring Loaded, Quickly and Securely Joins Poles to Achieve Desired Length
Insulation
Wood
Features
Quickly and Securely Joins Poles to Achieve Desired Length, Spring Loaded Button

Description

Lamp Changer Pole, Length 60 in, Compatible with Grainger Part Number 2D006, 2D007, 2D008, 2D009, 2D012, 3V690, 3V691, 3V692, 3V694, 3V695, 3V699, Features Quickly and Securely Joins Poles to Achieve Desired Length, Spring Loaded Button, Product Type Lamp Changer Pole, Compatible with Manufacturer Model Number 2D006, 2D007, 2D008, 2D009, 2D012, 3V690, 3V691, 3V692, 3V694, 3V695, 3V699, Insulation Wood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.