Zoro Homepage

Pole Socket, Steel, 2-13/32 in. L, 2 Sockets

  • Mfr # 33TZ36

  • Zoro # G9467263


product price: $2.99
/ea

Key Features

Material
Steel
Color
White
Length (In.)
2-13/32 in
Width (In.)
2 13/32 in
Height (In.)
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33TZ36
Zoro #
G9467263
UPC #
190735466261
Country of Origin
China

Dimensions

Length (In.)
2-13/32 in
Width (In.)
2 13/32 in
Height (In.)
1/2 in
Size (In.)
2-13/32 in
Max. Rod Dia. (In.)
1 3/8 in
Thickness (In.)
1/32 in
Screw Size
3/4 in
Overall Depth
2 13/32 in
Overall Height
1/2 in
Overall Width
2 13/32 in
Rod Diameter - Maximum
1 3/8 in

Details

Material
Steel
Color
White
Item
Pole Socket
Finish
Powder-Coated
Includes
(6) 3/4 in Screws
Hardware
Included
Number of Holes
3
Type
Standard Duty
Product Type
Pole Socket
Number of Mounting Holes
3
Includes Mounting Hardware
Mounting Hardware Included

Description

Pole Socket, Type Standard Duty, Material Steel, Color White, Powder-Coated Finish, Size (In.) 2-13/32 in, Length (In.) 2-13/32 in, Width (In.) 2 13/32 in, Height (In.) 1/2 in, Max. Rod Dia. (In.) 1 3/8 in, Hardware Included, Includes (6) 3/4 in Screws, Screw Size 3/4 in, Number of Holes 3, Thickness (In.) 1/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.