Zoro Homepage

Polishing Bonnet, 7 In, Terry Cloth

  • Mfr # 12U067

  • Zoro # G4161683


product price: $2.25
/ea

Key Features

Dia. (In.)
7
Diameter
7 in
Attachment Type
Elastic Band
Thickness
1/8 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12U067
Zoro #
G4161683
UPC #
190735384527
Country of Origin
China

Dimensions

Dia. (In.)
7
Diameter
7 in
Thickness
1/8 in
Outside Diameter
7 in

Details

Attachment Type
Elastic Band
Color
White
For Use With
7 in Backing Plate
Type
Elastic Band
Application
For Polishing, Applying and Removing Wax
Material
Terry Cloth
Item
Polishing Bonnet
Attachment
Elastic Band
Compatible Tool Type
7 in Backing Plate

Description

Polishing Bonnet, Attachment Elastic Band, Color White, Material Terry Cloth, Thickness 1/8 in, Outside Diameter 7 in, Compatible Tool Type 7 in Backing Plate, Application For Polishing, Applying and Removing Wax

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.