Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polishing Pad, Curved Edge, 7-1/2 In

  • Mfr # 12U069

  • Zoro # G4106627


product price: $12.15
/ea

Key Features

Material
Wool
Thickness
1 1/2 in
Diameter
7 1/2 in
Type
Tie-On Band
For Use With
6-1/2 in Backing Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12U069
Zoro #
G4106627
UPC #
190735384541
Country of Origin
China

Dimensions

Thickness
1 1/2 in
Diameter
7 1/2 in
Dia. (In.)
7-1/2
Outside Diameter
7 1/2 in

Details

Material
Wool
Type
Tie-On Band
For Use With
6-1/2 in Backing Plate
Application
For Polishing
Attachment Type
Hook-and-Loop
Item
Polishing Pad
Color
White
Compatible Tool Type
6 1/2 in Backing Plate
Attachment
Hook-and-Loop

Description

Polishing Pad, Attachment Hook-and-Loop, Color White, Material Wool, Thickness 1 1/2 in, Outside Diameter 7 1/2 in, Compatible Tool Type 6 1/2 in Backing Plate, Application For Polishing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.