Poly Bags, Clear, Open Top, PK1000
- Mfr # PB2124
- Zoro # G422886791
product price:Â
$
34.35
/pk of 1000, $0.03/ea
Key Features
Package Configuration
Case Pack
Width
2 in
Bag Closure Type
Open Top
Bag Material
Polyethylene
Wire Rope Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PB2124
- Zoro #
- G422886791
- UPC #
- 848109089126
- Country of Origin
- China
Dimensions
- Width
- 2 in
- Wire Rope Length
- 12 in
- Thickness
- 4 mil
- Overall Length
- 12 in
- Length
- 12 in
Details
- Item
- Poly Bags
- Package Configuration
- Case Pack
- Bag Closure Type
- Open Top
- Bag Material
- Polyethylene
- Bag Bottom Type
- Flat
- Color
- Clear
- Wire Color
- Clear
Description
Bag Features Standard, Poly Bags, Bag Closure Type Open Top, Polyethylene, Thickness 4 mil, Width 2 in, FDA Compliant FDA Compliant, Bag Bottom Type Flat, Clear, Package Configuration Case Pack, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.