Shop ZORO SELECT
See all product information
Create Account
Poly Bags, Clear, Open Top, PK1000
- Mfr # PB3243
- Zoro # G222887202
product price:Â
$
67.79
/pk of 1000, $0.07/ea
Key Features
Color
Clear
Bag Bottom Type
Flat
Bag Material
Polyethylene
Bag Closure Type
Open Top
Package Configuration
Case Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PB3243
- Zoro #
- G222887202
- UPC #
- 848109088778
- Country of Origin
- China
Dimensions
- Thickness
- 3 mil
- Wire Rope Length
- 24 in
- Width
- 3 in
- Overall Length
- 24 in
- Length
- 24 in
Details
- Color
- Clear
- Bag Bottom Type
- Flat
- Bag Material
- Polyethylene
- Bag Closure Type
- Open Top
- Item
- Poly Bags
- Package Configuration
- Case Pack
- Wire Color
- Clear
Description
Bag Features Standard, Poly Bags, Bag Closure Type Open Top, Polyethylene, Thickness 3 mil, Width 3 in, FDA Compliant FDA Compliant, Bag Bottom Type Flat, Clear, Package Configuration Case Pack, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.