Shop ZORO SELECT
See all product information
Create Account
Poly Bags, Clear, Open Top, PK500
- Mfr # PB1532
- Zoro # G422886241
product price:Â
$
106.99
/pk of 500, $0.21/ea
Free Shipping & Returns
Key Features
Thickness
2 mil
Package Configuration
Case Pack
Wire Rope Length
32 in
Bag Closure Type
Open Top
Width
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PB1532
- Zoro #
- G422886241
- UPC #
- 848109089133
- Country of Origin
- Viet Nam
- Package Configuration
- Case Pack
- Item
- Poly Bags
- Bag Closure Type
- Open Top
- Bag Bottom Type
- Flat
- Color
- Clear
- Bag Material
- Polyethylene
- Wire Color
- Clear
Dimensions
- Thickness
- 2 mil
- Wire Rope Length
- 32 in
- Width
- 15 in
- Overall Length
- 32 in
- Length
- 32 in
Description
Bag Features Standard, Poly Bags, Bag Closure Type Open Top, Polyethylene, Thickness 2 mil, Width 15 in, FDA Compliant FDA Compliant, Bag Bottom Type Flat, Clear, Package Configuration Case Pack, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.