Poly Bags, Clear, Open Top, PK500
- Mfr # PB2442
- Zoro # G922886291
product price:Â
$
82.39
/pk of 500, $0.16/ea
Key Features
Width
26 in
Bag Bottom Type
Flat
Package Configuration
Case Pack
Bag Material
Polyethylene
Wire Rope Length
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PB2442
- Zoro #
- G922886291
- UPC #
- 841436094351
- Country of Origin
- China
Dimensions
- Width
- 26 in
- Wire Rope Length
- 26 in
- Thickness
- 1 mil
- Overall Length
- 26 in
- Length
- 26 in
Details
- Bag Bottom Type
- Flat
- Package Configuration
- Case Pack
- Bag Material
- Polyethylene
- Bag Closure Type
- Open Top
- Item
- Poly Bags
- Color
- Clear
- Wire Color
- Clear
Description
Bag Features Standard, Poly Bags, Bag Closure Type Open Top, Polyethylene, Thickness 1 mil, Width 26 in, FDA Compliant FDA Compliant, Bag Bottom Type Flat, Clear, Package Configuration Case Pack, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.