Shop ZORO SELECT
See all product information
Create Account
Poly Bags, PK50
Mfr # PB3664
Zoro # G022887167
product price:Â $160.99
/pk 50, $3.22/ea
Free Shipping & Returns
Key Features
Package Configuration
Case Pack
Bag Material
Polyethylene
Wire Rope Length
64 in
Bag Bottom Type
Flat
Thickness
6 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PB3664
- Zoro #
- G022887167
- UPC #
- 848109089386
- Country of Origin
- Viet Nam
Dimensions
- Wire Rope Length
- 64 in
- Thickness
- 6 mil
- Width
- 36 in
- Overall Length
- 64 in
Details
- Package Configuration
- Case Pack
- Bag Material
- Polyethylene
- Bag Bottom Type
- Flat
- Bag Closure Type
- Open Top
- Color
- Clear
- Item
- Poly Bags
Description
Bag Features Standard, Poly Bags, Bag Closure Type Open Top, Polyethylene, Thickness 6 mil, Width 36 in, FDA Compliant FDA Compliant, Bag Bottom Type Flat, Clear, Package Configuration Case Pack, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.