Zoro Homepage

Poly Drum Sampler, 250mL, 42 In, PK24

  • Mfr # 5670

  • Zoro # G3924322


product price: $131.99
/pk 24, $5.50/ea
Free Shipping & Returns

Key Features

Capacity
0.3 L
Material
HDPE
Length
42 in
Overall Length
42 in
Product Type
Drum Thief
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5670
Zoro #
G3924322
UPC #
-
Country of Origin
United States

Dimensions

Length
42 in
Overall Length
42 in

Details

Item
Drum Thief
Capacity
0.3 L
Material
HDPE
Product Type
Drum Thief

Description

Poly Drum Sampler, Capacity 250mL, HDPE, Length 42 In., Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.