Zoro Homepage

Poly Mailer, 12"x15 1/2", White, PK500

  • Mfr # 36DZ04

  • Zoro # G9168871


product price: $146.99
/pk 500, $0.29/ea
Free Shipping & Returns

Key Features

Color
White
Width
12"
Material
Poly
Length
15-1/2"
Closure Type
Self Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36DZ04
Zoro #
G9168871
UPC #
841436024235
Country of Origin
China

Dimensions

Width
12"
Length
15-1/2"
Outside Length
15 1/2 in
Usable Length
15 1/2 in
Material Thickness
0.188 in
Outside Width
12 in
Usable Width
12 in

Details

Item
Poly Mailers
Color
White
Material
Poly
Closure Type
Self Seal
Pre-Printed Address Lines
No
Closure Style
Self Sealing
With Tear Strip
Yes

Description

Poly Mailers, Material Poly, Closure Style Self Sealing, Color White, Usable WxL 12 in x 15 1/2 in, Usable Width 12 in, Usable Length 15 1/2 in, Outside WxL 12 in x 15 1/2 in, Outside Width 12 in, Outside Length 15 1/2 in, Mailer Number Not Applicable, Bubble Size Not Applicable, Material Thickness 0.188 in, With Tear Strip Yes, Pre-Printed Address Lines No, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.