Poly Mailer, 19"x24", White, PK125
Mfr # 36DZ21
Zoro # G9071946
product price: $88.39
/pk 125, $0.71/ea
Free Shipping & Returns
Key Features
Color
White
Width
19"
Material
Poly
Length
24"
Closure Type
Self Seal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36DZ21
Zoro #
G9071946
UPC #
841436024259
Country of Origin
China
Dimensions
Width
19"
Length
24"
Outside Length
24 in
Usable Width
19 in
Outside Width
19 in
Material Thickness
0.003 in
Usable Length
24 in
Details
Item
Poly Mailers
Color
White
Material
Poly
Closure Type
Self Seal
Closure Style
Self Sealing
Pre-Printed Address Lines
No
With Tear Strip
No
Description
Poly Mailers, Material Poly, Closure Style Self Sealing, Color White, Usable WxL 19 in x 24 in, Usable Width 19 in, Usable Length 24 in, Outside WxL 19 in x 24 in, Outside Width 19 in, Outside Length 24 in, Mailer Number Not Applicable, Bubble Size Not Applicable, Material Thickness 0.003 in, With Tear Strip No, Pre-Printed Address Lines No, Package Quantity 125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.