Poly Mailer, 9"x12", White, PK500
Mfr # 36DY89
Zoro # G9071763
product price: $89.69
/pk 500, $0.18/ea
Free Shipping & Returns
Key Features
Color
White
Width
9"
Material
Poly
Length
12"
Closure Type
Self Seal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36DY89
Zoro #
G9071763
UPC #
841436024211
Country of Origin
China
Dimensions
Width
9"
Length
12"
Usable Width
9 in
Outside Length
12 in
Usable Length
12 in
Material Thickness
0.003 in
Outside Width
9 in
Details
Item
Poly Mailers
Color
White
Material
Poly
Closure Type
Self Seal
With Tear Strip
Yes
Pre-Printed Address Lines
No
Closure Style
Self Sealing
Description
Poly Mailers, Material Poly, Closure Style Self Sealing, Color White, Usable WxL 9 in x 12 in, Usable Width 9 in, Usable Length 12 in, Outside WxL 9 in x 12 in, Outside Width 9 in, Outside Length 12 in, Mailer Number Not Applicable, Bubble Size Not Applicable, Material Thickness 0.003 in, With Tear Strip Yes, Pre-Printed Address Lines No, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.