Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly Med Bench Stool, Chrm, Casters, CL10

  • Mfr # BR-CLR-PMBSO-CR-NF-CC

  • Zoro # G6643843


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Height
28 in
Caster Type
Rolling
Seat Height Range
19 in to 26 3/4 in
Weight Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-CLR-PMBSO-CR-NF-CC
Zoro #
G6643843
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
28 in
Seat Height Range
19 in to 26 3/4 in
Seat Depth
13 in
Seat Width
12 1/2 in
Overall Depth
25 in
Overall Width
25 in
Seat Height - Maximum
26 3/4 in
Seat Height - Minimum
19 in
Seat Thickness
2 in

Details

Color
Black
Caster Type
Rolling
Weight Capacity
300 lb
Material
Polyurethane
Frame Material
Cast Aluminum
Finish
polished
Seat Material
Polyurethane
Item
Stool
Number of Casters
5
Features
360 Degrees Control, Dual Wheel, Non-Marring Casters, Soil and Puncture Resistant
Base Material
Aluminum
Base
Cast Aluminum
Assembled
No
Number of Glides
0
Standards
ANSI/BIFMA, CAL 117
Assembly
No
Product Type
Cleanroom Stool
Cleanroom Class
ISO 4
ESD-Safe
Not ESD Safe
Foot Support
No
Stool Weight
19 lb

Description

Stool, Weight Capacity 300 lb, Seat Height Range 19 in to 26 3/4 in, Seat Depth 13 in, Seat Width 12 1/2 in, Color Black, Material Polyurethane, Base Cast Aluminum, Features 360 Degrees Control, Dual Wheel, Non-Marring Casters, Soil and Puncture Resistant, Includes Not Applicable, No, Standards ANSI/BIFMA, CAL 117

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.