Zoro Homepage

Poly Tubing, 16 in W, 4 mil Thick, Pink

  • Mfr # 2216.4E

  • Zoro # G012221254


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Thickness
4 mil
Color
Pink
Material
Polyethylene
Roll Length
1,075 ft
Package Configuration
Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2216.4E
Zoro #
G012221254
UPC #
-
Country of Origin
United States

Dimensions

Thickness
4 mil
Width
16 in
Roll Length
1,075 ft
Core Diameter
3 in

Details

Color
Pink
Material
Polyethylene
Item
Poly Tubing
Package Configuration
Roll

Description

Bag Features Anti-Static, Poly Tubing, Thickness 4 mil, Width 16 in, FDA Compliant FDA Compliant, Roll Length 1,075 ft, Core Diameter 3 in, Polyethylene, Pink, Package Configuration Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.