Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly Tubing, 18" x 500 ft., 6 mil, Pink, None

  • Mfr # 5CYL2

  • Zoro # G5484507


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Color
Pink
Bag Closure Type
None
Thickness
6 mil
Material
Low Density Polyethylene (LDPE)
Standards
Amine Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5CYL2
Zoro #
G5484507
UPC #
654866027659
Country of Origin
United States

Dimensions

Width
18"
Length
500 ft.
Thickness
6 mil
Core Dia.
3"
Depth
0
Size
18" x 500 ft.
Core Diameter
3 in
Roll Dia.
12 in
Roll Length
500 ft

Details

Item
Poly Tubing
Color
Pink
Bag Closure Type
None
Material
Low Density Polyethylene (LDPE)
Standards
Amine Free
Hang Hole
No
Bag Material
Low Density Polyethylene (LDPE)
Package Configuration
Cored Roll
Min. Operating Temp.
-60 Degrees F
Max. Operating Temp.
180 Degrees F

Description

Bag Features Anti-Static, Poly Tubing, Thickness 6 mil, Width 18 in, FDA Compliant Not FDA Compliant, Roll Length 500 ft, Core Diameter 3 in, Low Density Polyethylene (LDPE), Pink, Min. Operating Temp. -60 Degrees F, Max. Operating Temp. 180 Degrees F, Package Configuration Cored Roll, Roll Dia. 12 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.