Zoro Homepage

Poly Tubing, 2" x 1075 ft., 4 mil, Pink, None

  • Mfr # 5CYH7

  • Zoro # G2775096


product price: $44.49
/ea

Key Features

Length
1075 ft.
Bag Closure Type
None
Thickness
4 mil
Material
Low Density Polyethylene (LDPE)
Standards
Amine Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5CYH7
Zoro #
G2775096
UPC #
654866020155
Country of Origin
United States

Dimensions

Width
2"
Length
1075 ft.
Thickness
4 mil
Core Dia.
3"
Depth
0
Size
2" x 1075 ft.
Core Diameter
3 in
Roll Dia.
12 in
Roll Length
1,075 ft

Details

Item
Poly Tubing
Color
Pink
Bag Closure Type
None
Material
Low Density Polyethylene (LDPE)
Standards
Amine Free
Hang Hole
No
Bag Material
Low Density Polyethylene (LDPE)
Package Configuration
Cored Roll
Max. Operating Temp.
180 Degrees F
Min. Operating Temp.
-60 Degrees F

Description

Bag Features Anti-Static, Poly Tubing, Thickness 4 mil, Width 2 in, FDA Compliant Not FDA Compliant, Roll Length 1,075 ft, Core Diameter 3 in, Low Density Polyethylene (LDPE), Pink, Min. Operating Temp. -60 Degrees F, Max. Operating Temp. 180 Degrees F, Package Configuration Cored Roll, Roll Dia. 12 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.