Zoro Homepage

Poly Tubing, 32 in W, 4 mil Thick, Pink

  • Mfr # 2232.4L

  • Zoro # G112221185


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Thickness
4 mil
Color
Pink
Material
Polyethylene
Core Diameter
3 in
Roll Length
500 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2232.4L
Zoro #
G112221185
UPC #
-
Country of Origin
United States

Dimensions

Thickness
4 mil
Width
32 in
Core Diameter
3 in
Roll Length
500 ft

Details

Color
Pink
Material
Polyethylene
Item
Poly Tubing
Package Configuration
Roll

Description

Bag Features Anti-Static, Poly Tubing, Thickness 4 mil, Width 32 in, FDA Compliant FDA Compliant, Roll Length 500 ft, Core Diameter 3 in, Polyethylene, Pink, Package Configuration Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.