Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly Tubing, 48" x 1450 ft., 3 mil, Clear, None

  • Mfr # 5CRL0

  • Zoro # G9866665


product price: $515.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Length
1450 ft.
Color
Clear
Bag Closure Type
None
Thickness
3 mil
Material
Low Density Polyethylene (LDPE)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5CRL0
Zoro #
G9866665
UPC #
654866020131
Country of Origin
United States

Dimensions

Width
48"
Length
1450 ft.
Thickness
3 mil
Depth
0
Core Dia.
3"
Size
48" x 1450 ft.
Roll Length
1,450 ft
Roll Dia.
12 in
Core Diameter
3 in

Details

Item
Poly Tubing
Color
Clear
Bag Closure Type
None
Material
Low Density Polyethylene (LDPE)
Standards
Amine Free
Hang Hole
No
Bag Material
Low Density Polyethylene (LDPE)
Package Configuration
Cored Roll
Min. Operating Temp.
-60 Degrees F
Max. Operating Temp.
180 Degrees F

Description

Bag Features Standard, Poly Tubing, Thickness 3 mil, Width 48 in, FDA Compliant FDA Compliant, Roll Length 1,450 ft, Core Diameter 3 in, Low Density Polyethylene (LDPE), Clear, Min. Operating Temp. -60 Degrees F, Max. Operating Temp. 180 Degrees F, Package Configuration Cored Roll, Roll Dia. 12 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.