Zoro Homepage

Poly Tubing Rack, 24 In. W

  • Mfr # 8AYX4

  • Zoro # G3899725


product price: $41.99
/ea

Key Features

Material
metal
Hang Hole
No
Height
8-32/64"
Stand Type
Tubing Rack
Recommended Bag Width
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8AYX4
Zoro #
G3899725
UPC #
-
Country of Origin
United States

Dimensions

Width
24"
Height
8-32/64"
Recommended Bag Width
24"
Depth
12 in
Recommended Bag Length
12 in
For Core Dia.
3 in
Overall Depth
12 in

Details

Item
Poly Tubing Rack
Material
metal
Hang Hole
No
Stand Type
Tubing Rack
Mount Type
Countertop Mount

Description

Tubing Bag Dispenser, Width 24 in, Height 8 1/2 in, Depth 12 in, Metal, Recommended Bag Length 12 in, Recommended Bag Width 24 in, For Core Dia. 3 in, Mount Type Countertop Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.