Zoro Homepage

Polyamide-Imide Balls, 0.1875"Dia, PK200

  • Mfr # BALLTOR4203.187-200PACK

  • Zoro # G116181058


product price: $270.99
/pk 200, $1.35/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Material
Polyamide-Imide
Rockwell Hardness
80 HRE
Color
Brown
Plastic Diameter Tolerance
+/-0.0005 in
Friction Coefficient
0.35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BALLTOR4203.187-200PACK
Zoro #
G116181058
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Diameter Tolerance
+/-0.0005 in
Plastic Diameter
3/16 in

Details

Material
Polyamide-Imide
Rockwell Hardness
80 HRE
Item
Polyamide-Imide Balls
Color
Brown
Friction Coefficient
0.35
Shore Hardness
90 Shore D
Water Absorption
0.4 %
Shape
Ball
Tensile Strength
18,000 psi
Wear Rate
3.50 x 10^-9 cu mm/N-m
Maximum Temperature
500 Degrees F
Impact Strength
2 ft-lb/in
Plastic Density
0.051 lb/cu in
Standards
ASTM D4000
Plastic Clarity
Opaque

Description

Polyamide-Imide Balls, Polyamide-Imide, Plastic Diameter 3/16 in, Tensile Strength 18,000 psi, Impact Strength 2 ft-lb/in, Plastic Diameter Tolerance +/-0.0005 in, Brown, Friction Coefficient 0.35, Plastic Clarity Opaque, 0.051 lb/cu in, Water Absorption 0.4 Percent, Standards ASTM D4000, Maximum Temperature 500 Degrees F, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.