Polyamide-Imide Balls, 0.375"Dia, PK150
Mfr # BALLTOR4203.375-150PACK
Zoro # G316181070
product price: $386.99
/pk 150, $2.58/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
Key Features
Material
Polyamide-Imide
Rockwell Hardness
80 HRE
Color
Brown
Impact Strength
2 ft-lb/in
Plastic Clarity
Opaque
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BALLTOR4203.375-150PACK
Zoro #
G316181070
UPC #
-
Country of Origin
Multiple
Dimensions
Plastic Diameter
3/8 in
Plastic Diameter Tolerance
+/-0.0005 in
Details
Material
Polyamide-Imide
Item
Polyamide-Imide Balls
Rockwell Hardness
80 HRE
Color
Brown
Impact Strength
2 ft-lb/in
Plastic Clarity
Opaque
Shape
Ball
Maximum Temperature
500 Degrees F
Wear Rate
3.50 x 10^-9 cu mm/N-m
Shore Hardness
90 Shore D
Standards
ASTM D4000
Friction Coefficient
0.35
Water Absorption
0.4 %
Tensile Strength
18,000 psi
Plastic Density
0.051 lb/cu in
Description
Polyamide-Imide Balls, Polyamide-Imide, Plastic Diameter 3/8 in, Tensile Strength 18,000 psi, Impact Strength 2 ft-lb/in, Plastic Diameter Tolerance +/-0.0005 in, Brown, Friction Coefficient 0.35, Plastic Clarity Opaque, 0.051 lb/cu in, Water Absorption 0.4 Percent, Standards ASTM D4000, Maximum Temperature 500 Degrees F, Package Quantity 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.