Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polycade Traffic Barrier, Plastic, Diamond, 34 in Height, 73 3/4 in Length, 58 lb, Green

  • Mfr # TB-6-21

  • Zoro # G2183058


product price: $447.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Material
Plastic
Height
34 in
Weight
58 lb
Length
73 3/4 in
Width
69 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-6-21
Zoro #
G2183058
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
34 in
Length
73 3/4 in
Width
69 3/4 in
Storage Size Length
73 3/4 in
Storage Size Width
18 in
Overall Height
33 3/4 in
Overall Depth
18 1/2 in
Barricade Width
69 3/4 in
Depth
18 1/2 in

Details

Item
Polycade Traffic Barrier
Color
Green
Material
Plastic
Weight
58 lb
Standards
OSHA
Fillable
Yes
Foldable
No
Weight When Filled with Water
1,336 lb
Interlocking
Yes
Empty Weight
55 lb
Barricade Type
Unrated
Legend
Striped/Blank
Style
Jersey Barrier
Type
Unrated
Reflective Grade
Diamond
Fillable Ballast Material
Sand, Water
Series
TB-6
Accepts Light
Yes
Body Material
Plastic
Frame Material
Plastic
Panel Material
Plastic

Description

Traffic Barrier, Legend No Legend, Accepts Light Yes, Style Jersey Barrier, Empty Weight 55 lb, Fillable Ballast Material Sand, Water, Interlocking Yes, Body Material Plastic, Overall Depth 18 1/2 in, Fillable Yes, Overall Height 33 3/4 in, Barricade Width 69 3/4 in, Color Green, Weight When Filled with Water 816 lb, Includes Not Applicable, Reflective Grade Diamond, Standards OSHA, Type Unrated, Series TB-6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.