Shop ZORO SELECT

Polycarbonate Plastic Sheet 12" L x 8" W x 1/8" Thick

  • Mfr # BULK-PS-PC-279
  • Zoro # G7851022

product price: 
$
6.95
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
0.125 in
Plastic Width
8"
Plastic Length
12"
Plastic Color
Clear
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-PC-279
Zoro #
G7851022
UPC #
193005888367
Country of Origin
Multiple
Item
Polycarbonate Sheet
Plastic Material
Polycarbonate
Plastic Color
Clear
Tensile Strength
9,700 psi
Operating Temp. Range
-40 Degrees to 240 Degrees F
Thickness Tolerance
(-0.011" - +0")
Material
Polycarbonate
Water Absorption Rating
Good
Tensile Strength Rating
Good
Grade
Standard
Plastic Clarity
Clear
Friction Coefficient
0.53
Backing Type
Plain
Standards
UL 94 V-2
Plastic Density
0.043 lbs / cu. in.
Friction Rating
Not Slippery
Water Absorption
0.0013
Impact Strength Rating
Excellent
Shape
Sheet
Impact Strength
14.0 ft. - lbs./in.
Plastic Hardness
Rockwell R120
Minimum Temperature
-40 Degrees F
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
6.6 x 10^-5 K^-1
Metal Detectable
Not Metal Detectable
Product Type
Plastic Sheet
Color
Colorless
Scratch-Resistant
Not Scratch-Resistant
Product Form
Sheet
Rockwell Hardness
120 HRR
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
Elongation
Not Rated
Shore Hardness
95 Shore D
Machinability
Not Rated
Dielectric Strength
Not Rated
Light Transmission
87%
Weight
0.52 lb
Flexural Modulus
2,350 MPa
Maximum Temperature
240 Degrees F
Plastic Thickness Tolerance
+0.008/-0.014 in
Plastic Sheets
12 in

Dimensions

Plastic Thickness
0.125 in
Plastic Width
8"
Plastic Length
12"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Thickness
1/8"
Length
12"
Width
8"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 12 in, Plastic Width 8 in, Plastic Thickness 0.125 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.