Zoro Homepage

Polycarbonate Polycarbonate U-Channel, 72 in L, Colorless

  • Mfr # BULK-UC-PC-3

  • Zoro # G1936248


product price: $14.89
/ea

Key Features

Material
Polycarbonate
Color
Colorless
Inside Leg Length
7/20 in
Outside Leg Length
2/5 in
Inside Base Width
39/100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-UC-PC-3
Zoro #
G1936248
UPC #
193005444341
Country of Origin
China

Dimensions

Inside Leg Length
7/20 in
Outside Leg Length
2/5 in
Inside Base Width
39/100 in
Wall Thickness
0.05 in
Outside Base Width
49/100 in
Length
72 in
Plastic Length
6 ft
Plastic Length Tolerance
+1.000/-1.000 in

Details

Material
Polycarbonate
Color
Colorless
Item
Polycarbonate U-Channel
Tensile Strength (PSI)
9700
Standards
UL 94 V-2
Impact Strength (Lbs.)
14
Max. Temp. (F)
240
Tensile Strength
9,700 psi
Min. Temp. (F)
-40
Water Absorption Rating
Good
Grade
Standard
Water Absorption
0.13 %
Plastic Clarity
Clear
Impact Strength
14 ft-lbs/in
Shape
U-Shaped
Friction Rating
Not Slippery
Friction Coefficient
0.53
Maximum Temperature
240 Degrees F
Corrosion and Chemical Resistance
Fair
Impact Strength Rating
Excellent
Minimum Temperature
-40 Degrees F
UV Resistant
No
Plastic Hardness
Rockwell R120
Tensile Strength Rating
Good
Wear Factor
Fair
Machinability
Fair
Plastic Hardness Rating
Hard
Wear Rate
Not Rated
Shore Hardness
85 Shore D
Rockwell Hardness
120 HRR

Description

Polycarbonate U-Channel, Polycarbonate, Grade Standard, Wall Thickness 0.05 in, Plastic Length 6 ft, Plastic Length Tolerance +1.000/-1.000 in, Outside Leg Length 2/5 in, Outside Base Width 49/100 in, Inside Leg Length 7/20 in, Inside Base Width 39/100 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14 ft-lbs/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.