Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polycarbonate Tube, 1ft, 0.625" InW

  • Mfr # BULK-RPT-PC-6

  • Zoro # G1939772


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Material
Polycarbonate
Color
Colorless
Shape
Square
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RPT-PC-6
Zoro #
G1939772
UPC #
193005451325
Country of Origin
China

Dimensions

Length
1 ft
Wall Thickness
0.06 in
Outside Height
3/4 in
Inside Width
5/8 in
Plastic Width
3/4 in x 3/4 in
Outside Width
3/4 in
Inside Height
5/8 in
Plastic Length
12 in

Details

Item
Polycarbonate Tube Stock
Material
Polycarbonate
Color
Colorless
Shape
Square
Tensile Strength Rating
Good
Grade
Standard
Max. Temp. (F)
240
Wall Thickness Tolerance
Not Rated
Min. Temp. (F)
-40
Standards
UL 94 V-2
Type
Standard
Tensile Strength (PSI)
9700
Impact Strength (Lbs.)
14
Impact Strength
14.0 ft-lb/in
Water Absorption Rating
Good
Wear Factor
Fair
Tensile Strength
9,700 psi
Corrosion and Chemical Resistance
Fair
Impact Strength Rating
Excellent
Friction Rating
Not Slippery
Plastic Density
0.043 lb/cu in
Minimum Temperature
-40 Degrees F
Water Absorption
0.13 %
Plastic Clarity
Clear
Machinability
Not Rated
Plastic Hardness
Rockwell R120
Plastic Hardness Rating
Hard
UV Resistant
No
Friction Coefficient
0.53
Maximum Temperature
240 Degrees F
Comparable To
Hygard, Hyzod, Lexan, Lexgard, Makrolon, Margard, Tuffak, Zelux
Coefficient of Thermal Expansion
Not Rated
Shore Hardness
95 Shore D
Rockwell Hardness
120 HRR
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Flexural Modulus
2,350 MPa
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Light Transmission
89 %
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant

Description

Polycarbonate Tube Stock, Polycarbonate, Grade Standard, Outside Diameter Not Applicable, Inside Diameter Not Applicable, Colorless, Plastic Clarity Clear, Shape Square, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.