Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polycarbonate Tube, 2ft, 0.625" InW

  • Mfr # BULK-RPT-PC-10

  • Zoro # G1936850


product price: $13.59
/ea

Key Features

Material
Polycarbonate
Color
Colorless
Shape
Square
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RPT-PC-10
Zoro #
G1936850
UPC #
193005451363
Country of Origin
China

Dimensions

Length
2 ft
Wall Thickness
0.06 in
Plastic Width
3/4 in x 3/4 in
Outside Width
3/4 in
Inside Height
5/8 in
Inside Width
5/8 in
Outside Height
3/4 in
Plastic Length
24 in

Details

Item
Polycarbonate Tube Stock
Material
Polycarbonate
Color
Colorless
Shape
Square
Tensile Strength Rating
Good
Grade
Standard
Wall Thickness Tolerance
Not Rated
Standards
UL 94 V-2
Type
Standard
Max. Temp. (F)
240
Min. Temp. (F)
-40
Tensile Strength (PSI)
9700
Impact Strength (Lbs.)
14
Friction Rating
Not Slippery
Water Absorption Rating
Good
Maximum Temperature
240 Degrees F
Tensile Strength
9,700 psi
Plastic Hardness Rating
Hard
Plastic Density
0.043 lb/cu in
Corrosion and Chemical Resistance
Fair
Plastic Hardness
Rockwell R120
Friction Coefficient
0.53
Impact Strength
14.0 ft-lb/in
Minimum Temperature
-40 Degrees F
UV Resistant
No
Machinability
Not Rated
Wear Factor
Fair
Water Absorption
0.13 %
Impact Strength Rating
Excellent
Plastic Clarity
Clear
Comparable To
Hygard, Hyzod, Lexan, Lexgard, Makrolon, Margard, Tuffak, Zelux
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Shore Hardness
95 Shore D
Metal Detectable
Not Metal Detectable
Light Transmission
89 %
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Flexural Modulus
2,350 MPa
Coefficient of Thermal Expansion
Not Rated
Rockwell Hardness
120 HRR
Wear Rate
Not Rated

Description

Polycarbonate Tube Stock, Polycarbonate, Grade Standard, Outside Diameter Not Applicable, Inside Diameter Not Applicable, Colorless, Plastic Clarity Clear, Shape Square, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.