Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polycarbonate Tube, 3ft, 0.625" InW

  • Mfr # BULK-RPT-PC-14

  • Zoro # G1939072


product price: $21.39
/ea

Key Features

Material
Polycarbonate
Color
Colorless
Shape
Square
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RPT-PC-14
Zoro #
G1939072
UPC #
193005451400
Country of Origin
China

Dimensions

Length
3 ft
Wall Thickness
0.06 in
Outside Height
3/4 in
Plastic Width
3/4 in x 3/4 in
Inside Width
5/8 in
Inside Height
5/8 in
Outside Width
3/4 in
Plastic Length
3 ft

Details

Item
Polycarbonate Tube Stock
Material
Polycarbonate
Color
Colorless
Shape
Square
Tensile Strength Rating
Good
Grade
Standard
Type
Standard
Standards
UL 94 V-2
Min. Temp. (F)
-40
Max. Temp. (F)
240
Impact Strength (Lbs.)
14
Tensile Strength (PSI)
9700
Wall Thickness Tolerance
Not Rated
Water Absorption Rating
Good
Machinability
Not Rated
UV Resistant
No
Maximum Temperature
240 Degrees F
Plastic Density
0.043 lb/cu in
Friction Rating
Not Slippery
Plastic Hardness Rating
Hard
Plastic Hardness
Rockwell R120
Plastic Clarity
Clear
Wear Factor
Fair
Impact Strength Rating
Excellent
Water Absorption
0.13 %
Corrosion and Chemical Resistance
Fair
Tensile Strength
9,700 psi
Impact Strength
14.0 ft-lb/in
Friction Coefficient
0.53
Minimum Temperature
-40 Degrees F
Comparable To
Hygard, Hyzod, Lexan, Lexgard, Makrolon, Margard, Tuffak, Zelux
Flexural Modulus
2,350 MPa
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Rockwell Hardness
120 HRR
Coefficient of Thermal Expansion
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Shore Hardness
95 Shore D
FDA Compliance
Not FDA Compliant
Light Transmission
89 %

Description

Polycarbonate Tube Stock, Polycarbonate, Grade Standard, Outside Diameter Not Applicable, Inside Diameter Not Applicable, Colorless, Plastic Clarity Clear, Shape Square, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.