Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polycarbonate Tube, 6ft, 0.625" InW

  • Mfr # BULK-RPT-PC-2

  • Zoro # G1937331


product price: $36.95
/ea

Key Features

Material
Polycarbonate
Color
Colorless
Shape
Square
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RPT-PC-2
Zoro #
G1937331
UPC #
193005451288
Country of Origin
China

Dimensions

Length
6 ft
Wall Thickness
0.06 in
Inside Height
5/8 in
Inside Width
5/8 in
Plastic Width
3/4 in x 3/4 in
Outside Height
3/4 in
Outside Width
3/4 in
Plastic Length
6 ft

Details

Item
Polycarbonate Tube Stock
Material
Polycarbonate
Color
Colorless
Shape
Square
Tensile Strength Rating
Good
Grade
Standard
Impact Strength (Lbs.)
14
Max. Temp. (F)
240
Wall Thickness Tolerance
Not Rated
Standards
UL 94 V-2
Tensile Strength (PSI)
9700
Min. Temp. (F)
-40
Type
Standard
Plastic Hardness
Rockwell R120
Water Absorption
0.13 %
Corrosion and Chemical Resistance
Fair
Impact Strength
14.0 ft-lb/in
Plastic Hardness Rating
Hard
Friction Coefficient
0.53
Maximum Temperature
240 Degrees F
Plastic Clarity
Clear
UV Resistant
No
Tensile Strength
9,700 psi
Minimum Temperature
-40 Degrees F
Impact Strength Rating
Excellent
Friction Rating
Not Slippery
Machinability
Not Rated
Wear Factor
Fair
Water Absorption Rating
Good
Plastic Density
0.043 lb/cu in
Comparable To
Hygard, Hyzod, Lexan, Lexgard, Makrolon, Margard, Tuffak, Zelux
Metal Detectable
Not Metal Detectable
Flexural Modulus
2,350 MPa
Shore Hardness
95 Shore D
Rockwell Hardness
120 HRR
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
Not Rated
Light Transmission
89 %
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant

Description

Polycarbonate Tube Stock, Polycarbonate, Grade Standard, Outside Diameter Not Applicable, Inside Diameter Not Applicable, Colorless, Plastic Clarity Clear, Shape Square, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.