Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PolycarbonateBar, 1ftx1", 0.25"T, Colorless

  • Mfr # PS-PC-SR-124

  • Zoro # G4473667


product price: $7.35
/ea
Sold in multiples of 2 for $14.70

Key Features

Material
Polycarbonate
Color
Colorless
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Scratch & UV Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-PC-SR-124
Zoro #
G4473667
UPC #
193005023355
Country of Origin
Taiwan, Province of China

Dimensions

Length
1 ft
Width
1 in
Thickness
0.250 in
Plastic Thickness
0.25 in
Plastic Length
12 in
Nominal Size
1 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width
1 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Polycarbonate Bar
Material
Polycarbonate
Color
Colorless
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Scratch & UV Resistant
Tensile Strength
9,700 psi
Temp. Range
-40 Degrees to 240 Degrees F
Durometer
Rockwell R120
Standards
ASTM D3363-53
Corrosion and Chemical Resistance
Fair
Impact Strength Rating
Excellent
Wear Factor
Fair
Temperature Range
-40 Degrees to 240 Degrees F
Water Absorption
0.13 %
Plastic Clarity
Clear
Friction Rating
Not Slippery
Plastic Thickness Tolerance
+0.01/-0.024 in
Machinability
Not Rated
Plastic Density
0.043 lb/cu in
Plastic Hardness Rating
Hard
Minimum Temperature
-40 Degrees F
UV Resistant
Yes
Plastic Hardness
Rockwell R120
Friction Coefficient
0.53
Impact Strength
14.0 ft-lb/in
Water Absorption Rating
Good
Maximum Temperature
240 Degrees F
Backing Type
No Backing
Scratch-Resistant
Scratch-Resistant
Wear Rate
Not Rated
Dielectric Strength
Not Rated
Rockwell Hardness
120 HRR
Weight
0.13 lb
Light Transmission
85 %
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
Not Rated
UV-Resistant
UV-Resistant
Shore Hardness
88 Shore D
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Flexural Modulus
Not Rated

Description

Polycarbonate Bar, Polycarbonate, Scratch & UV Resistant, Plastic Length 12 in, Plastic Width 1 in, Plastic Thickness 0.25 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.