Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PolycarbonateBar, 1ftx1", 0.5"T, Colorless

  • Mfr # PS-PC-ESD-126

  • Zoro # G4472845


product price: $11.55
/ea

Key Features

Material
Polycarbonate
Color
Colorless
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Antistatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-PC-ESD-126
Zoro #
G4472845
UPC #
193005024871
Country of Origin
China

Dimensions

Length
1 ft
Width
1 in
Thickness
0.500 in
Plastic Width Tolerance
+/-0.250 in
Plastic Width
1 in
Plastic Thickness
0.5 in
Plastic Length Tolerance
+/-1.000 in
Plastic Length
12 in
Nominal Size
1 in W x 12 in L

Details

Item
Polycarbonate Bar
Material
Polycarbonate
Color
Colorless
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Antistatic
Temp. Range
-40 Degrees to 240 Degrees F
Durometer
Rockwell R120
Tensile Strength
9,500 psi
Plastic Thickness Tolerance
+0.017/-0.045 in
Plastic Hardness
Rockwell R120
Plastic Hardness Rating
Hard
Water Absorption
0.13 %
Impact Strength
16.0 ft-lb/in
Impact Strength Rating
Excellent
Friction Rating
Slippery
Corrosion and Chemical Resistance
Fair
Minimum Temperature
-40 Degrees F
Water Absorption Rating
Good
Maximum Temperature
240 Degrees F
Temperature Range
-40 Degrees to 240 Degrees F
Machinability
70 %
Wear Factor
Fair
Plastic Clarity
Clear
UV Resistant
No
Friction Coefficient
0.45
Plastic Density
0.043 lb/cu in
Standards
Not Rated
Backing Type
No Backing
Static-Resistant
Static-Resistant
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
120 HRR
Coefficient of Thermal Expansion
Not Rated
Flexural Modulus
Not Rated
FDA Compliance
Not FDA Compliant
Light Transmission
Not Rated
Weight
0.26 lb
Metal Detectable
Not Metal Detectable
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
Dielectric Strength
Not Rated
Shore Hardness
88 Shore D

Description

Polycarbonate Bar, Polycarbonate, Antistatic, Plastic Length 12 in, Plastic Width 1 in, Plastic Thickness 0.5 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,500 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.45, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.