Zoro Homepage

PolycarbonateBar, 2ftx1", 0.25"T, Colorless

  • Mfr # PS-PC-ESD-85

  • Zoro # G4471908


product price: $13.79
/ea

Key Features

Material
Polycarbonate
Color
Colorless
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Antistatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PC-ESD-85
Zoro #
G4471908
UPC #
193005024901
Country of Origin
China

Dimensions

Length
2 ft
Width
1 in
Thickness
0.250 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width
1 in
Plastic Length
24 in
Nominal Size
1 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Thickness
0.25 in

Details

Item
Polycarbonate Bar
Material
Polycarbonate
Color
Colorless
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Antistatic
Tensile Strength
9,500 psi
Durometer
Rockwell R120
Temp. Range
-40 Degrees to 240 Degrees F
Plastic Density
0.043 lb/cu in
Plastic Hardness Rating
Hard
Temperature Range
-40 Degrees to 240 Degrees F
Corrosion and Chemical Resistance
Fair
Machinability
70 %
Plastic Clarity
Clear
Water Absorption
0.13 %
Minimum Temperature
-40 Degrees F
Wear Factor
Fair
Impact Strength Rating
Excellent
Impact Strength
16.0 ft-lb/in
Friction Rating
Slippery
Friction Coefficient
0.45
Plastic Hardness
Rockwell R120
UV Resistant
No
Water Absorption Rating
Good
Plastic Thickness Tolerance
+0.01/-0.024 in
Maximum Temperature
240 Degrees F
Backing Type
No Backing
Standards
Not Rated
Rockwell Hardness
120 HRR
Weight
0.26 lb
Metal Detectable
Not Metal Detectable
Dielectric Strength
Not Rated
Flexural Modulus
Not Rated
UV-Resistant
Not UV-Resistant
FDA Compliance
Not FDA Compliant
Light Transmission
Not Rated
Shore Hardness
88 Shore D
Static-Resistant
Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
Not Rated
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr

Description

Polycarbonate Bar, Polycarbonate, Antistatic, Plastic Length 24 in, Plastic Width 1 in, Plastic Thickness 0.25 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,500 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.45, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.