Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PolycarbonateBar, 2ftx1", 0.25"T, Colorless

  • Mfr # PS-PC-SR-125

  • Zoro # G4474157


product price: $9.79
/ea

Key Features

Material
Polycarbonate
Color
Colorless
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Scratch & UV Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-PC-SR-125
Zoro #
G4474157
UPC #
193005023485
Country of Origin
Taiwan, Province of China

Dimensions

Length
2 ft
Width
1 in
Thickness
0.250 in
Plastic Length
24 in
Plastic Width
1 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
1 in W x 24 in L
Plastic Thickness
0.25 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Polycarbonate Bar
Material
Polycarbonate
Color
Colorless
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Scratch & UV Resistant
Standards
ASTM D3363-53
Temp. Range
-40 Degrees to 240 Degrees F
Durometer
Rockwell R120
Tensile Strength
9,700 psi
Maximum Temperature
240 Degrees F
Plastic Density
0.043 lb/cu in
Impact Strength
14.0 ft-lb/in
Plastic Hardness
Rockwell R120
Minimum Temperature
-40 Degrees F
Plastic Clarity
Clear
Friction Coefficient
0.53
Water Absorption
0.13 %
Temperature Range
-40 Degrees to 240 Degrees F
Plastic Thickness Tolerance
+0.01/-0.024 in
Wear Factor
Fair
Impact Strength Rating
Excellent
UV Resistant
Yes
Plastic Hardness Rating
Hard
Corrosion and Chemical Resistance
Fair
Friction Rating
Not Slippery
Water Absorption Rating
Good
Machinability
Not Rated
Backing Type
No Backing
Rockwell Hardness
120 HRR
Light Transmission
85 %
Scratch-Resistant
Scratch-Resistant
UV-Resistant
UV-Resistant
Dielectric Strength
Not Rated
Weight
0.26 lb
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Flexural Modulus
Not Rated
Shore Hardness
88 Shore D
Wear Rate
Not Rated
Coefficient of Thermal Expansion
Not Rated
Static-Resistant
Not Static-Resistant

Description

Polycarbonate Bar, Polycarbonate, Scratch & UV Resistant, Plastic Length 24 in, Plastic Width 1 in, Plastic Thickness 0.25 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.