Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PolycarbonateBar, 2ftx1", 0.5"T, Colorless

  • Mfr # PS-PC-SR-167

  • Zoro # G4471899


product price: $13.29
/ea

Key Features

Material
Polycarbonate
Color
Colorless
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Scratch & UV Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PC-SR-167
Zoro #
G4471899
UPC #
193005023522
Country of Origin
Taiwan, Province of China

Dimensions

Length
2 ft
Width
1 in
Thickness
0.500 in
Nominal Size
1 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Thickness
0.5 in
Plastic Width
1 in
Plastic Length
24 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Polycarbonate Bar
Material
Polycarbonate
Color
Colorless
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Scratch & UV Resistant
Temp. Range
-40 Degrees to 240 Degrees F
Durometer
Rockwell R120
Standards
ASTM D3363-53
Tensile Strength
9,700 psi
Plastic Clarity
Clear
Temperature Range
-40 Degrees to 240 Degrees F
Water Absorption Rating
Good
Friction Coefficient
0.53
Machinability
Not Rated
Friction Rating
Not Slippery
Corrosion and Chemical Resistance
Fair
UV Resistant
Yes
Minimum Temperature
-40 Degrees F
Plastic Density
0.043 lb/cu in
Impact Strength
14.0 ft-lb/in
Wear Factor
Fair
Impact Strength Rating
Excellent
Water Absorption
0.13 %
Plastic Thickness Tolerance
+0.017/-0.045 in
Maximum Temperature
240 Degrees F
Plastic Hardness
Rockwell R120
Plastic Hardness Rating
Hard
Backing Type
No Backing
UV-Resistant
UV-Resistant
Shore Hardness
88 Shore D
Light Transmission
85 %
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated
FDA Compliance
Not FDA Compliant
Weight
0.52 lb
Dielectric Strength
Not Rated
Wear Rate
Not Rated
Rockwell Hardness
120 HRR
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Scratch-Resistant
Flexural Modulus
Not Rated

Description

Polycarbonate Bar, Polycarbonate, Scratch & UV Resistant, Plastic Length 24 in, Plastic Width 1 in, Plastic Thickness 0.5 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.