Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PolycarbonateBar, 2ftx4", 0.25"T, Colorless

  • Mfr # PS-PC-ESD-97

  • Zoro # G4472230


product price: $34.85
/ea

Key Features

Material
Polycarbonate
Color
Colorless
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Antistatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-PC-ESD-97
Zoro #
G4472230
UPC #
193005025205
Country of Origin
China

Dimensions

Length
2 ft
Width
4 in
Thickness
0.250 in
Plastic Thickness
0.25 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
4 in W x 24 in L
Plastic Width
4 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length
24 in

Details

Item
Polycarbonate Bar
Material
Polycarbonate
Color
Colorless
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Antistatic
Tensile Strength
9,500 psi
Durometer
Rockwell R120
Temp. Range
-40 Degrees to 240 Degrees F
Water Absorption
0.13 %
Plastic Hardness
Rockwell R120
Plastic Clarity
Clear
Machinability
70 %
Water Absorption Rating
Good
Maximum Temperature
240 Degrees F
Friction Rating
Slippery
Plastic Hardness Rating
Hard
Plastic Thickness Tolerance
+0.01/-0.024 in
Corrosion and Chemical Resistance
Fair
Plastic Density
0.043 lb/cu in
UV Resistant
No
Friction Coefficient
0.45
Wear Factor
Fair
Minimum Temperature
-40 Degrees F
Impact Strength
16.0 ft-lb/in
Temperature Range
-40 Degrees to 240 Degrees F
Impact Strength Rating
Excellent
Backing Type
No Backing
Standards
Not Rated
Weight
1.03 lb
Light Transmission
Not Rated
FDA Compliance
Not FDA Compliant
Rockwell Hardness
120 HRR
Static-Resistant
Static-Resistant
Shore Hardness
88 Shore D
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
Not Rated
Flexural Modulus
Not Rated
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated

Description

Polycarbonate Bar, Polycarbonate, Antistatic, Plastic Length 24 in, Plastic Width 4 in, Plastic Thickness 0.25 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,500 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.45, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.