Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PolycarbonateBar, 4ftx2", 0.5"T, Colorless

  • Mfr # PS-PC-SR-174

  • Zoro # G4472048


product price: $39.89
/ea

Key Features

Material
Polycarbonate
Color
Colorless
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Scratch & UV Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PC-SR-174
Zoro #
G4472048
UPC #
193005023966
Country of Origin
Taiwan, Province of China

Dimensions

Length
4 ft
Width
2 in
Thickness
0.500 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width
2 in
Plastic Thickness
0.5 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
2 in W x 48 in L
Plastic Length
4 ft

Details

Item
Polycarbonate Bar
Material
Polycarbonate
Color
Colorless
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Scratch & UV Resistant
Durometer
Rockwell R120
Temp. Range
-40 Degrees to 240 Degrees F
Standards
ASTM D3363-53
Tensile Strength
9,700 psi
Wear Factor
Fair
Impact Strength Rating
Excellent
UV Resistant
Yes
Machinability
Not Rated
Friction Rating
Not Slippery
Maximum Temperature
240 Degrees F
Corrosion and Chemical Resistance
Fair
Friction Coefficient
0.53
Water Absorption Rating
Good
Plastic Hardness
Rockwell R120
Plastic Hardness Rating
Hard
Temperature Range
-40 Degrees to 240 Degrees F
Minimum Temperature
-40 Degrees F
Water Absorption
0.13 %
Plastic Clarity
Clear
Plastic Density
0.043 lb/cu in
Impact Strength
14.0 ft-lb/in
Plastic Thickness Tolerance
+0.017/-0.045 in
Backing Type
No Backing
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated
Dielectric Strength
Not Rated
Weight
2.06 lb
Rockwell Hardness
120 HRR
Flexural Modulus
Not Rated
Light Transmission
85 %
Shore Hardness
88 Shore D
UV-Resistant
UV-Resistant
Scratch-Resistant
Scratch-Resistant
Static-Resistant
Not Static-Resistant

Description

Polycarbonate Bar, Polycarbonate, Scratch & UV Resistant, Plastic Length 4 ft, Plastic Width 2 in, Plastic Thickness 0.5 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.