Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PolycarbonateBar, 4ftx4", 0.5"T, Colorless

  • Mfr # PS-PC-ESD-140

  • Zoro # G4473168


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Material
Polycarbonate
Color
Colorless
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Antistatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-PC-ESD-140
Zoro #
G4473168
UPC #
193005025274
Country of Origin
China

Dimensions

Length
4 ft
Width
4 in
Thickness
0.500 in
Plastic Thickness
0.5 in
Plastic Length
4 ft
Plastic Width
4 in
Nominal Size
4 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Polycarbonate Bar
Material
Polycarbonate
Color
Colorless
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Antistatic
Temp. Range
-40 Degrees to 240 Degrees F
Tensile Strength
9,500 psi
Durometer
Rockwell R120
Wear Factor
Fair
Corrosion and Chemical Resistance
Fair
Temperature Range
-40 Degrees to 240 Degrees F
Impact Strength Rating
Excellent
Plastic Hardness Rating
Hard
Plastic Density
0.043 lb/cu in
Impact Strength
16.0 ft-lb/in
Friction Coefficient
0.45
Water Absorption Rating
Good
Minimum Temperature
-40 Degrees F
Friction Rating
Slippery
Machinability
70 %
Plastic Hardness
Rockwell R120
Maximum Temperature
240 Degrees F
Plastic Clarity
Clear
UV Resistant
No
Water Absorption
0.13 %
Plastic Thickness Tolerance
+0.017/-0.045 in
Backing Type
No Backing
Standards
Not Rated
UV-Resistant
Not UV-Resistant
Shore Hardness
88 Shore D
FDA Compliance
Not FDA Compliant
Static-Resistant
Static-Resistant
Flexural Modulus
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Weight
4.13 lb
Metal Detectable
Not Metal Detectable
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
Rockwell Hardness
120 HRR
Dielectric Strength
Not Rated
Light Transmission
Not Rated
Coefficient of Thermal Expansion
Not Rated

Description

Polycarbonate Bar, Polycarbonate, Antistatic, Plastic Length 4 ft, Plastic Width 4 in, Plastic Thickness 0.5 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,500 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.45, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.