PolycarbonateBar, 8ftx1", 0.22"T, Colorless
Mfr # 02083768
Zoro # G116296219
product price: $8.59
/eaSold in multiples of 2 for $17.18
Key Features
Shape
Rectangular
Color
Colorless
Material
Polycarbonate
Plastic Clarity
Clear
Metal Detectable
Not Metal Detectable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02083768
Zoro #
G116296219
UPC #
-
Country of Origin
United States
Dimensions
Plastic Thickness
0.22 in
Plastic Length
8 ft
Plastic Width
1 in
Details
Shape
Rectangular
Color
Colorless
Item
Polycarbonate Bar
Material
Polycarbonate
Plastic Clarity
Clear
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Fabrication
Extruded
Description
Polycarbonate Bar, Polycarbonate, Plastic Length 8 ft, Plastic Width 1 in, Plastic Thickness 0.22 in, Colorless, Plastic Clarity Clear, Tensile Strength Not Applicable, Impact Strength Not Applicable, Friction Coefficient Not Applicable, Water Absorption Not Applicable
Restrictions
WARNING:
This product can expose you to chemicals including Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.