Zoro Homepage

PolycarbonateBar, 8ftx1", 0.5"T, Colorless

  • Mfr # 02089768

  • Zoro # G916296228


product price: $19.55
/ea

Key Features

Color
Colorless
Plastic Clarity
Clear
Material
Polycarbonate
Shape
Rectangular
UV-Resistant
Not UV-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02089768
Zoro #
G916296228
UPC #
-
Country of Origin
United States

Dimensions

Plastic Width
1 in
Plastic Length
8 ft
Plastic Thickness
0.5 in

Details

Color
Colorless
Plastic Clarity
Clear
Material
Polycarbonate
Item
Polycarbonate Bar
Shape
Rectangular
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Fabrication
Extruded
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable

Description

Polycarbonate Bar, Polycarbonate, Plastic Length 8 ft, Plastic Width 1 in, Plastic Thickness 0.5 in, Colorless, Plastic Clarity Clear, Tensile Strength Not Applicable, Impact Strength Not Applicable, Friction Coefficient Not Applicable, Water Absorption Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.