PolycarbonateBar, 8ftx3", 0.5"T, Colorless
Mfr # 02091768
Zoro # G516296208
product price: $48.15
/eaKey Features
Plastic Clarity
Clear
Shape
Rectangular
Color
Colorless
Material
Polycarbonate
Fabrication
Extruded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02091768
Zoro #
G516296208
UPC #
-
Country of Origin
United States
Dimensions
Plastic Width
3 in
Plastic Length
8 ft
Plastic Thickness
0.5 in
Details
Plastic Clarity
Clear
Item
Polycarbonate Bar
Shape
Rectangular
Color
Colorless
Material
Polycarbonate
Fabrication
Extruded
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Description
Polycarbonate Bar, Polycarbonate, Plastic Length 8 ft, Plastic Width 3 in, Plastic Thickness 0.5 in, Colorless, Plastic Clarity Clear, Tensile Strength Not Applicable, Impact Strength Not Applicable, Friction Coefficient Not Applicable, Water Absorption Not Applicable
Restrictions
WARNING:
This product can expose you to chemicals including Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.