Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PolycarbonatePellets, Colorless, 50lbBag

  • Mfr # BULK-IJMP-3

  • Zoro # G608330520


product price: $493.99
/ea
Free Shipping & Returns

Key Features

Material
Polycarbonate
Color
Colorless
Grade
Standard
Minimum Melt Flow Rate
1.6 gpm
Container Size
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-IJMP-3
Zoro #
G608330520
UPC #
-
Country of Origin
United States

Dimensions

Container Size
50 lb

Details

Item
Polycarbonate Pellets
Material
Polycarbonate
Color
Colorless
Grade
Standard
Minimum Melt Flow Rate
1.6 gpm
Maximum Temperature
200 Degrees F
Minimum Plastic Shrinkage
0.5 %
Clarity
Clear
Density
1.2 g/cc
Maximum Plastic Shrinkage
0.7 %
Rockwell Hardness
70 HRM
Maximum Melt Flow Rate
2 gpm
Standards
Not Rated
Minimum Temperature
120 Degrees F
Hardness
52 Shore D
Impact Strength
Not Rated
Tensile Strength
9,000 psi
FDA Compliance
Not FDA Compliant

Description

Polycarbonate Pellets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.