PolycarbonateSheet, 96"x48", 0.125"T, Clear
- Mfr # SPCCL.125X48.000X96.000FM
- Zoro # G322656678
product price:Â
$
110.39
/ea
Free Shipping & Returns
Key Features
Water Absorption
0.15 %
Metal Detectable
Not Metal Detectable
Tensile Strength
9,500 psi
Static-Resistant
Not Static-Resistant
Minimum Temperature
-40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPCCL.125X48.000X96.000FM
- Zoro #
- G322656678
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Plastic Width
- 4 ft
- Plastic Length
- 8 ft
- Plastic Thickness
- 0.125 in
Details
- Water Absorption
- 0.15 %
- Metal Detectable
- Not Metal Detectable
- Tensile Strength
- 9,500 psi
- Static-Resistant
- Not Static-Resistant
- Minimum Temperature
- -40 Degrees F
- Light Transmission
- 86 %
- Maximum Temperature
- 284 Degrees F
- Shore Hardness
- 60 Shore D
- Material
- Polycarbonate
- Machinability
- 90 %
- Rockwell Hardness
- 70 HRM
- Product Form
- Sheet
- Weight
- 24.88 lb
- Standards
- ICC and UL Pending EN16240:2013-REG[EU]305/2011[CPR]
- Item
- Polycarbonate Sheet
- Scratch-Resistant
- Not Scratch-Resistant
- Plastic Clarity
- Clear
- Shape
- Rectangle
- Color
- Colorless
- UV-Resistant
- UV-Resistant
- Plastic Density
- 1,200 kg/cu m
Description
Polycarbonate Sheet, Polycarbonate, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.125 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,500 psi, Water Absorption 0.15 Percent, Plastic Density 1,200 kg/cu m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.