Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyester Felt Strip, L 10 ft, W 2 in

  • Mfr # 2HVC7

  • Zoro # G016145969


product price: $3.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2HVC7
Zoro #
G016145969
UPC #
-
Country of Origin
United States

Description

Polyester Felt Strip, Material Synthetic Polyester Felt, Shape Strip, Length 10 ft, Width 2 in, Thickness 3/8 in, Backing Type Plain, Durometer 20A to 30A, Wool Content 0 Percent, Density 2.25 lb/sq yd, Color White, Maximum Temperature 300 Degrees F, Minimum Temperature -40 Degrees F, Tensile Strength 400 psi, Grade Synthetic, Vibration Absorption Ultra High, Standards -, Abrasion Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.