Polyester Filter Felt, Shape Roll, 10 ft L
Mfr # BULK-FFS-PET-3
Zoro # G306115832
product price: $91.79
/ea
Free Shipping & Returns
Key Features
Thickness
5/64 in
Grade
Filter
Length
10 ft
Material
Synthetic Polyester Felt
Backing Type
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-FFS-PET-3
Zoro #
G306115832
UPC #
193005289195
Country of Origin
United States
Dimensions
Thickness
5/64 in
Length
10 ft
Width
6 ft
Details
Item
Polyester Filter Felt Roll
Grade
Filter
Material
Synthetic Polyester Felt
Backing Type
Plain
Color
White
Reinforced Material
Polyester
Maximum Temperature
325 Degrees F
Wool Content
0 %
Shape
Sheet
Density
0.969 lb/sq yd
Micron Rating
1 micron
Description
Polyester Filter Felt Roll, Material Synthetic Polyester Felt, Shape Sheet, Length 10 ft, Width 6 ft, Thickness 5/64 in, Backing Type Plain, Wool Content 0 Percent, Density 0.969 lb/sq yd, Color White, Maximum Temperature 325 Degrees F, Reinforced Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.