Zoro Homepage

Polyester Filter Felt, Shape Roll, 10 ft L

  • Mfr # BULK-FFS-PP-31

  • Zoro # G606115747


product price: $79.29
/ea
Free Shipping & Returns

Key Features

Thickness
3/32 in
Grade
Filter
Material
Synthetic Polypropylene Felt
Backing Type
Plain
Width
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FFS-PP-31
Zoro #
G606115747
UPC #
193005287689
Country of Origin
United States

Dimensions

Thickness
3/32 in
Length
10 ft
Width
6 ft

Details

Item
Polyester Filter Felt Roll
Grade
Filter
Material
Synthetic Polypropylene Felt
Backing Type
Plain
Color
White
Shape
Sheet
Density
0.657 lb/sq yd
Wool Content
0 %
Maximum Temperature
250 Degrees F
Reinforced Material
Polypropylene
Micron Rating
100 micron

Description

Polyester Filter Felt Roll, Material Synthetic Polypropylene Felt, Shape Sheet, Length 10 ft, Width 6 ft, Thickness 3/32 in, Backing Type Plain, Wool Content 0 Percent, Density 0.657 lb/sq yd, Color White, Maximum Temperature 250 Degrees F, Reinforced Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.