Zoro Homepage

Polyester Filter Felt, Shape Roll, 25 ft L

  • Mfr # BULK-FFS-PET-29

  • Zoro # G306115740


product price: $136.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Thickness
5/64 in
Grade
Filter
Length
25 ft
Material
Synthetic Polyester Felt
Backing Type
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FFS-PET-29
Zoro #
G306115740
UPC #
193005289188
Country of Origin
United States

Dimensions

Thickness
5/64 in
Length
25 ft
Width
6 ft

Details

Item
Polyester Filter Felt Roll
Grade
Filter
Material
Synthetic Polyester Felt
Backing Type
Plain
Color
White
Density
0.625 lb/sq yd
Maximum Temperature
325 Degrees F
Wool Content
0 %
Micron Rating
25 micron
Reinforced Material
Polyester
Shape
Sheet

Description

Polyester Filter Felt Roll, Material Synthetic Polyester Felt, Shape Sheet, Length 25 ft, Width 6 ft, Thickness 5/64 in, Backing Type Plain, Wool Content 0 Percent, Density 0.625 lb/sq yd, Color White, Maximum Temperature 325 Degrees F, Reinforced Material Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.