Zoro Homepage

Polyester Filter Felt, Shape Roll, 50 ft L

  • Mfr # BULK-FFS-PP-5

  • Zoro # G106115759


product price: $391.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Thickness
5/64 in
Grade
Filter
Length
50 ft
Material
Synthetic Polypropylene Felt
Backing Type
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FFS-PP-5
Zoro #
G106115759
UPC #
193005287740
Country of Origin
United States

Dimensions

Thickness
5/64 in
Length
50 ft
Width
6 ft

Details

Item
Polyester Filter Felt Roll
Grade
Filter
Material
Synthetic Polypropylene Felt
Backing Type
Plain
Color
White
Maximum Temperature
250 Degrees F
Reinforced Material
Polypropylene
Micron Rating
5 micron
Shape
Sheet
Density
0.688 lb/sq yd
Wool Content
0 %

Description

Polyester Filter Felt Roll, Material Synthetic Polypropylene Felt, Shape Sheet, Length 50 ft, Width 6 ft, Thickness 5/64 in, Backing Type Plain, Wool Content 0 Percent, Density 0.688 lb/sq yd, Color White, Maximum Temperature 250 Degrees F, Reinforced Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.