Zoro Homepage

Polyester Filter Felt, Shape Sheet, 12" L

  • Mfr # BULK-FFS-PET-24

  • Zoro # G206115833


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Thickness
5/64 in
Grade
Filter
Length
12 in
Material
Synthetic Polyester Felt
Backing Type
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FFS-PET-24
Zoro #
G206115833
UPC #
193005289133
Country of Origin
United States

Dimensions

Thickness
5/64 in
Length
12 in
Width
12 in

Details

Item
Polyester Filter Felt Sheet
Grade
Filter
Material
Synthetic Polyester Felt
Backing Type
Plain
Color
White
Micron Rating
25 micron
Maximum Temperature
325 Degrees F
Wool Content
0 %
Reinforced Material
Polyester
Density
0.625 lb/sq yd
Shape
Sheet

Description

Polyester Filter Felt Sheet, Material Synthetic Polyester Felt, Shape Sheet, Length 12 in, Width 12 in, Thickness 5/64 in, Backing Type Plain, Wool Content 0 Percent, Density 0.625 lb/sq yd, Color White, Maximum Temperature 325 Degrees F, Reinforced Material Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.